Shop All Wire Disconnects
3M
Female Disconnect, Red, 22-18AWG, PK100
Mfr # MNU18-187DFIX
Zoro # G1370503
product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Wire Range 22 to 18 AWG
- Connection Type Crimp
- Insulation Type Nylon
Product Information
- Brand 3M
- MFR # MNU18-187DFIX
- Zoro # G1370503
- UPC # 10051128587833
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.187 in |
Overall Length | 0.81 in |
Barrel Inside Dia. | 0.085 in |
Mates with Female Width | 0.187 in |
Overall Diameter | 0.23 in |
Tab Width | 0.25 in |
Diameter (D) | 0.23 in |
Barrel Inside Diameter | 0.085 in |
Overall Width | 0.3 in |
Maximum Conductor Size | 18 AWG |
Mates with Male Tab Width (W') | 0.187 in |
Minimum Conductor Size | 22 AWG |
Connection Width | 0.187 in |
Maximum Insulation Outer Diameter | 0.145 in |
Pad Width | 0.187 in |
Description
Female Disconnect, Insulation Color Red, Terminal Type Female Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.81 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALTERM Toggle Switch On/Off/On 15A (41710)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (24EN76)
- DAYTON Thermocouple Probe, Type J, 12in, SS, 22 AWG (36GK74)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (22973206)
- 3M Piggyback Disconect, Blue, PK1000 (MNG14-250DMFK-A)
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDI18-187Q)
- 3M Male Disconnect, Red, 22-18AWG, PK1000 (MNG18-250DMIK)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDV14-250Q)
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- POWER FIRST Piggyback, Double Crimp, Nylon, 22-16, PK50 (31A505)
- 3M Wire Disconnects