Shop All Wire Disconnects
3M
Female Disconnect, Blue, 16 to 14 AWG, PK25
Mfr # MNHU14-250DFIX
Zoro # G2940007
product price: $42.49
/pk 25, $1.70/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Insulation Type Heat Shrink
- Wire Range 16 to 14 AWG
- Connection Type Crimp
Product Information
- Brand 3M
- MFR # MNHU14-250DFIX
- Zoro # G2940007
- UPC # 00051128589076
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 1.2 in |
Barrel Inside Dia. | 0.08 in |
Minimum Wire Size | 16 AWG |
Tab Width | 0.25 in |
Barrel Inside Diameter | 0.08 in |
Maximum Wire Size | 14 AWG |
Description
Female Disconnect, Contact Material Brass, Insulation Color Blue, Insulation Coverage Full Coverage, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Female Disconnect, Termination Style Crimp, Seam Style Butted, Standards CSA Certified, RoHS Compliant, UL Listed, Barrel Inside Diameter 0.08 in, Insulation Type Heat Shrink, Minimum Operating Temperature 221 Degrees F, Overall Length 1.2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Breather, HazLoc, Steel, 1/2In (BRTB4X)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHR)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC50C0187B)
- MONOPRICE Cat5e, Inline Coupler, White (7284)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVU14-187DFK)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-187Q)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNG10-375DFK)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- 3M Wire Terminal Kit, Crimp Tool, 96 pcs (SDTK-1)
- 3M Wire Disconnects