Shop All Wire Disconnects
3M
Female Disconnect, Blue, 16-14AWG, PK1000
Mfr # MNU14-250DFIK
Zoro # G5503111
product price: $449.99
/pk 1000, $0.45/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Material Plastic
- Insulation Color Blue
- Connection Type Crimp
- Wire Range 16 to 14 AWG
Product Information
- Brand 3M
- MFR # MNU14-250DFIK
- Zoro # G5503111
- UPC # 00054007022916
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.87 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.08 in |
Diameter (D) | 0.23 in |
Male Tab Width (W') | 0.25 in |
Pad Width | 0.25 in |
Maximum Insulation Outside Diameter | 0.145 in |
Barrel Inside Diameter | 0.08 in |
Minimum Conductor Size | 16 AWG |
Mates with Male Tab Width (W') | 0.25 in |
Maximum Insulation Outer Diameter | 0.145 in |
Overall Width | 0.37 in |
Tab Width | 0.25 in |
Maximum Conductor Size | 14 AWG |
Connection Width | 0.25 in |
Overall Diameter | 0.23 in |
Mates with Female Width | 0.250 in |
Barrel Length | 0.25 in |
Description
Female Disconnect, Insulation Color Blue, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.87 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 8A, 600V AC, Non-Indicating (LPS-RK-8SP)
- ABB S800 IO Digital Output Module, 3BSE008510R1 DO810 (3BSE008510R1 DO810)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 360VA, 0 Hz (ORI481240110)
- HAMMOND 15A 6 Outlet Strip w/ switch, 15 ft. cord, Outlets Front, Black (1582H6B1BK)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDV18-250Q)
- 3M Scotchlok Female Disconnect, Yellow, 12-10AWG, PK50 (MNI10-250DFIX)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- 3M Scotchlok Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFX)
- 3M Scotchlok Female Disconnect, Red, 22-18AWG, PK100 (MNU18-250DFIX)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-250Q)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C738)
- 3M Wire Disconnects