Shop All Wire Disconnects
3M
Female Disconnect, Blue, 16-14AWG, PK100
Mfr # MNU14-187DFIX
Zoro # G3317501
original price:
$114.99
19% off
new price: $92.29
/pk 100, $0.92/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Material ETP Copper
- Insulation Color Blue
- Insulation Type Nylon
- Wire Range 16 to 14 AWG
Product Information
- Brand 3M
- MFR # MNU14-187DFIX
- Zoro # G3317501
- UPC # 00051128587874
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.81 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.085 in |
Mates with Female Width | 0.187 in |
Mates with Male Tab Width (W') | 0.187 in |
Maximum Insulation Outer Diameter | 0.145 in |
Overall Width | 0.3 in |
Connection Width | 0.187 in |
Maximum Conductor Size | 14 AWG |
Maximum Insulation Outside Diameter | 0.145 in |
Overall Diameter | 0.23 in |
Minimum Conductor Size | 16 AWG |
Tab Width | 0.187 in |
Barrel Inside Diameter | 0.085 in |
Pad Width | 0.187 in |
Barrel Length | 0.25 in |
Diameter (D) | 0.23 in |
Male Tab Width (W') | 0.187 in |
Description
Female Disconnect, Insulation Color Blue, Terminal Type Female Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.81 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Ivory, 1-Pole Type, 1/2 HP (RS115I)
- SOUTHWIRE Electrical Box, 42.8 cu in, Floor Box, Brass, Round (FBCVBR-TRWR-KIT)
- PANDUIT Ferrule, 8 AWG, PP, 5/8in., PK100 (FSD83-12-C)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDI10-250Q)
- 3M Male Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DMIX)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDV10-250Q)
- 3M Male Disconnect, Bare, PK500 (MA250DM/10RRK)
- 3M Female Disconnect, Bare, 22-18AWG, PK100 (MU18-250DFX)
- METRA ELECTRONICS RED NYLON MALE QUICK DISCONNECT 22-18 GAUGE .250 (RNMD250F)
- 3M Wire Disconnects