Shop All Wire Disconnects
3M
Female Disconnect, Bare, 16-14AWG, PK100
Mfr # MU14-250DFHTX
Zoro # G6166151
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Wire Range 16 to 14 AWG
- Insulation Type Bare
- Connection Type Crimp
Product Information
- Brand 3M
- MFR # MU14-250DFHTX
- Zoro # G6166151
- UPC # 00051128589786
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.64 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.095 in |
Overall Width | 0.25 in |
Minimum Conductor Size | 16 AWG |
Maximum Conductor Size | 14 AWG |
Mates with Female Width | 0.250 in |
Barrel Inside Diameter | 0.095 in |
Mates with Male Tab Width (W') | 0.250 in |
Barrel Length | 0.23 in |
Pad Width | 0.25 in |
Connection Width | 0.25 in |
Description
Female Disconnect, Insulation Color Bare, Standards RoHS Compliant, Insulation Type Bare, Overall Length 0.64 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Red (HS363-S100-Red)
- CALCONDUIT Elbow, 5 in., 90 Degree, GRC (876779)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- LEVITON DIMMER SWITCH SURESLIDE UNIV FAN-LIGHT 120V IV (66DF-10I)
- 3M Female Disconnect, Bare, 22-18AWG, PK1000 (MU18-187DFK)
- 3M Female Disconnect, Red, 22-18AWG, PK1000 (MNU18-250DFIK)
- 3M Female Disconnect, Bare, 22-18AWG, PK100 (MU18-250DFX)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDI18-187Q)
- 3M Scotchlok Male Disconnect, Yellow, 12-10AWG, PK50 (MNU10-250DMIX)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- 3M Wire Connectors & Disconnects