Shop All Fire Barrier Products
3M
FB Plastic Pipe Device, PK5
Mfr # PPD-6
Zoro # G6522397
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Firestop Application Plastic Pipe
- Fire Rating 3 hr
- Standards UL Classified for Use On PVC, CPVC, CCPVC, ABS, CCABS, PVDF and FRPP.
- For Pipe Size 6 in
- Material Rubber-like Material Surrounded by Steel
Product Information
- Brand 3M
- MFR # PPD-6
- Zoro # G6522397
- UPC # 00051115082535
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
For Pipe Size | 6 in |
Collar Body Diameter | 6 in |
Details
Firestop Application | Plastic Pipe |
Item | Firestop Pipe Collar |
Fire Rating | 3 hr |
Standards | UL Classified for Use On PVC, CPVC, CCPVC, ABS, CCABS, PVDF and FRPP. |
Material | Rubber-like Material Surrounded by Steel |
For Use With | Plastic Pipe |
Color | Silver |
Features | Permanent |
For Use On | Commercial Construction Surfaces |
Watertight | No |
Usage Location | Floor Penetrations, Wall Penetrations |
Intumescent | Yes |
Mount Type | Anchor Tabs |
Body Material | Metal |
Resistance Properties | Fire Resistant |
For Material Type | ABS, CCABS, CPVC, FRPP, PVC, PVDF |
Firestop Type | Pipe Collars For Passing Through Walls |
Description
Firestop Pipe Collar, Collar Body Diameter 6 in, Fire Rating 3 hr, For Pipe Size 6 in, For Use On Commercial Construction Surfaces, Includes Mounting Hardware Not Applicable, Usage Location Floor Penetrations, Wall Penetrations, Body Material Metal, Color Silver, Features Permanent, For Material Type ABS, CCABS, CPVC, FRPP, PVC, PVDF, Intumescent Yes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Universal Breaker Lock Out Device (UBL1)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (2CDX9)
- LYLE Non-reflective Maintenance Sign, 12 in Height, 12 in Width, Non-PVC Polymer, Square, English (SEC-001-12HA)
- ZING PortableLockoutKit, Filled, Electrical, Red (7121)
- 3M Fire Barrier Sealant Caulk, 4.5 gal. (150+)
- 3M Roll, 20 ft. L, 24-1/2 In. W, Silver (E-5A-4)
- 3M Fire Barrier Mortar, 5 gal., Off-White (MORTAR-28LB*)
- 3M Fire Barrier Putty, 9.5Lx9.5In W, Red Brwn (MPP+9.5"X9.5"*)
- 3M Pipe Collar, 4 In., For Plastic Pipe (ULTRA-PPD-4)
- 3M Fire Barrier Putty, 7 in x 7 in, Red-Brown, Intumescent, Up to 4 hr Fire Rating (MPP+7"X7"*)
- STI Endothermic Firestop Sealant - Red (LC129)
- 3M Fire Barrier Products