Shop All Faceshields and Visors
3M
Faceshield Visor, Polycarb, Gld, 9x14-1/2in
Mfr # 82602-00000
Zoro # G1426923
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Uncoated
Product Information
- Brand 3M
- MFR # 82602-00000
- Zoro # G1426923
- UPC # 051131277342
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Width | 14 1/2 in |
Visor Height | 9" |
Length | 14-1/2" |
Details
Item | Faceshield Visor |
Color | Gold |
Visor Color | Clear |
Material | Polycarbonate |
Visor Material | Polycarbonate |
Lens Coating | Uncoated |
For Use With | AOTuffmaster Headgear |
Visor Thickness | 0.080" |
Dielectric Protection | Yes |
Standards | ANSI Z87.1-2010 |
Features | Maximum Impact, Radiant Heat |
Includes Scratch-Resistant Visor Coating | Yes |
Application | Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Remediation, Sanding |
Welding Shade Designation | Not Rated for Welding Use |
Includes Anti-Fog Visor Coating | Yes |
Description
Faceshield Visor, Application Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Remediation, Sanding, Dielectric Protection Yes, Features Blocks All Ultra-Violet Transmittance, Heat Resistant, Provides 26 Percent Visible Transmittance, For Use With AOTuffmaster, Includes Anti-Fog Visor Coating Yes, Includes Scratch-Resistant Visor Coating Yes, Standards ANSI Z87.1, Visor Color Clear, Visor Height 9 in, Visor Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, XL, 5-pk (TR5PBA-XL-5PK)
- TILLMAN TIG Welding Gloves, Goatskin Palm, M (1488M)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, L, PR (IMPC3AM-05-010)
- TILLMAN Gloves, PR (13572X)
- 3M Tuffmaster Wp96 Polycarbonate Window Rep (MMM82701)
- 3M Faceshield Frame (82782-00000)
- 3M Faceshield Visor, PETG, Clr, 7-1/2x14-1/2in (82580-00000)
- 3M VERSAFLO PREM VISOR M-927 - EACH (3M37324)
- 3M Faceshield Visor, Prpinate, Clr, 9x14-1/2in (82700-00000)
- 3M Steel Faceshield Screen, Clear, PK10 (82511-00000)
- HONEYWELL Uvex Turboshield Visors for Faceshield Assemblies (S9550)
- 3M Eye Protection