Shop All PAPR Accessories
3M
Faceshield, Gray, Polyethylene, Ratchet
Mfr # M-206
Zoro # G3718447
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Suspension Ratchet
- For Use With Compact Air (TM) PAPR
- Includes Comfort Faceseal
- Color Gray
Product Information
- Brand 3M
- MFR # M-206
- Zoro # G3718447
- UPC # 00051131372993
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | Standard |
Details
Material | Polyethylene |
Item | Faceshield |
Suspension | Ratchet |
For Use With | Compact Air (TM) PAPR |
Includes | Comfort Faceseal |
Color | Gray |
Standards | ANSI Z87.1-2010 |
Brand and Series | 3M Versaflo |
Series | Versaflo |
Application | General Purpose |
System Type | PAPR System |
Suspension Adjustment Type | Ratchet |
Headgear Type | Hood |
Description
Faceshield, Hood, Headgear Size Universal, Includes Comfort Faceseal, PAPR System, Versaflo, Ratchet Suspension Adjustment Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Plus T-Shirt L/S, L (S346)
- CONDOR N95 Disposable Respirator, Universal, White, PK20 (22EL79)
- RAINWORTHY RainWorthy 290-REVKR 46 in. Inverted Umbrella - Blue & Black; Case of 30 (290-REVKR)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Blue (IN-40-207I)
- 3M Versaflo(TM) Head/Neck/Shoulder Cover (M-976)
- 3M PAPR Backpack (BPK-HD)
- 3M Waist Belt (7000126154)
- 3M Lens Covers, PK100 (H-111-100)
- 3M Breathing Tube, S/M 28" (BT-20S)
- 3M Head Suspension, 20 to 25-1/5" (M-150)
- 3M Battery Charger Kit (TR-341N)
- 3M Masks & Respiratory Protection