Shop All Repair Glazes & Putties
3M
EZ Fix Flexible Patch, 4" x 8", Black,
Mfr # 5888
Zoro # G2434284
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Automotive
- Color Black
- Standards EPCRA 311/312
- Type Flexible
- Size 4 in x 8 in
Product Information
- Brand 3M
- MFR # 5888
- Zoro # G2434284
- UPC # 00051131058880
- Country of Origin United States
- Category Repair Glazes & Putties
Dimensions
Size | 4 in x 8 in |
Length | 8 in |
Width | 4 in |
Details
For Use With | Automotive |
Color | Black |
Item | Auto Body Repair Patch |
Standards | EPCRA 311/312 |
Type | Flexible |
Material | Plastic |
Includes | (6) Adhesion Promoter Packets, (6) Patches |
Container Type | Kit |
Product Type | Plastic Repair Patch |
Flash Point | Not Specified |
Description
Auto Body Repair Patch, Color Black, Length 8 in, Width 4 in, Material Plastic, Includes (6) Adhesion Promoter Packets, (6) Patches, Standards EPCRA 311/312, Product Type Plastic Repair Patch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Roller Shaft, 1/2 in. x 12-3/4 in. w/Cap Nuts (10705A)
- STENS Oem Replacement Belt 265-172 For Mtd 954-0497 (265-172)
- WHITESIDE Caster, 3 in, Use With 4WM20, 4WM21, PK4 (HRS&HRAS WHEEL)
- AMP RESEARCH 99-16 F250/F350 SUPER DUTY HD ALL BEDS BEDSTEP 2 (75403-01A)
- 3M Panel Bonding Adhesive (08115)
- 3M Dry Guide Coat Cartridge/Kit (05861)
- 3M Glaze, Liquid, White (05928)
- 3M Platinum Plus Finishing Glaze, 30 Fl Oz Pump (MMM31180)
- 3M Finishing Glaze, 30 oz., PK6 (31180)
- 3M Finesse-It Ii Glaze, 1 Quart, 5928 (MMM5928)
- 3M Rigid Parts Repair (05885)
- 3M Repair Glazes & Putties