Shop All Packing Tapes
3M
ExtremeSelngTp4412NTrnslucent, 80, PK3
Mfr # 4412N
Zoro # G3976292
Free Shipping & Returns
$327.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Translucent
- Width 3"
- Adhesion Strength 18 oz./in.
- Shape Continuous Roll
- Performance Temp. 70 Degrees to 100 Degrees F
Product Information
- Brand 3M
- MFR # 4412N
- Zoro # G3976292
- UPC # 00051111922804
- Country of Origin United States
- Category Packing Tapes
Dimensions
Width | 3" |
Length | 18 yd. |
Details
Item | ExtremeSelngTp4412NTrnslucent,80,PK3 |
Color | Translucent |
Adhesion Strength | 18 oz./in. |
Shape | Continuous Roll |
Performance Temp. | 70 Degrees to 100 Degrees F |
Material | Acrylic (Adhesive), Flexible Clear Ionomer (Backing) |
Features | Backing Ionomer Film That Is Very Tough Yet Flexible and Abrasion Resistant; Acrylic Adhesive Adhesive Has Excellent Sealing Properties and Good Outdoor Durability; This Single Coated Tape Is Designed to Seal Over an Existing Joint, Seam, Or Penetration |
Thickness | 80 mil |
Tensile Strength | 13 lb./in. |
Description
ExtremeSelngTp4412NTrnslucent,80,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.C PARRY & SONS CO. 80 Gauge Stretch Wrap - 18X1600', Blown (PLBC1880GI)
- DETECTAPRO STAPLELESS STAPLER (STAP)
- BOX PACKAGING Global Industrial Kraft Paper, 75 lbs., 36inW x 475'L, 1 Roll (KP3675)
- SMEAD Manila File Folders, 1/3-Cut Tabs, Letter Size, PK24 (11928)
- 3M Pack Tape Ll Clr 54.6Yd (3650-RD)
- 3M Double-Sided Office Tape, 1/2 x 36 yd. (665121296)
- 3M Packaging Tape, 65.83m L, 25.4mm W, PK4 (600)
- 3M Scotch, 3850 HEAVY-DUTY PACKAGING TAPE, 3in CORE, 1.88in X 54.6 YDS, CLEAR, 6/PACK (38506)
- 3M Tape, Safety Stripe, 2Inx36yd (57022)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1/2" x 72 yds., Printed, 1/Case (T96340PR1PK)
- FLEX TAPE FLEX TAPE BLACK 4""X5' (TFSBLKR0405)
- 3M Packing Tape & Dispensers