Shop All Pre-Measured Chemicals
3M
Extraction Cleaner, 2L Bottle
Mfr # 27H
Zoro # G0948394
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 0.0784722222222222
- For Use With 3M(TM) Twist 'n Fill(TM) Chemical Dispenser
- For Use On Carpet
- RTU Yield per Container 53 gal.
Product Information
- Brand 3M
- MFR # 27H
- Zoro # G0948394
- UPC # 50048011348570
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 2 L |
Size | 2L |
Container Size | 2 L |
Description
Extraction Cleaner, Chemical Flow Rate High, Label Number 27H, Label Color Coding Gray, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 8.5, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:105, Concentrated, EPA Registered Yes, Properties Low Foam, Flash Point 198 Degrees F, VOC Content 7 Percent, Fragrance Honeysuckle, Standards CRI Seal of Approval, EPA Registered, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL-CR)
- HOOVER Vacuum Filter, 11-1/2" L, 1-1/2" H (440007773)
- DEFENSEGUARD 57 x 75 in. Bag Liner, Extra Large - Black, 50PK (DE3204907)
- ZORO SELECT 3.3 gal Round Tapered Bucket, Silver, 304 Stainless steel (BKT-SS-325)
- 3M Glass Cleaner, 2L Bottle (1L)
- 3M General Purpose Cleaner, 2L Bottle (8H)
- 3M Disinfectant Bathroom Cleaner, 2L Bottle (15L)
- 3M Pretreatment Cleaner, 2L Bottle (28H)
- 3M Glass Cleaner, 1.9L Jug (1A)
- 3M Food Service Degreaser, 2L Bottle (7H)
- DIVERSEY Neutral All Purpose Cleaner, 1.4L 2 PK (95019481)
- 3M Pre-Measured Chemicals