Shop All Respirator Accessories
3M
Exhalation Valve Filter, 6 PK, NIOSH Approved
Mfr # 604
Zoro # G901701478
product price: $61.45
/pk 6, $10.24/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Respirator Connection Type Clip-on
- Compatible with Series 6000
- For Use With 3M 6000 Series
- Typical Application Assembly, Assembly & Mechanical, Cleaning, Composite Finishing, Demolition, Disposal, Facility Maintenance, Final Finish, Grinding, Machine Operation, Mold Remediation, Paint Preparation, Painting, Removal, Sanding, Spray Cleaning Unprotected Floors, Vacuuming, Welding
- Color Black
Product Information
- Brand 3M
- MFR # 604
- Zoro # G901701478
- UPC # 50638060431950
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Mask Size | Standard |
Height | 3 in |
Size | Medium |
Length | 3 in |
Width | 1.2 in |
Details
Respirator Connection Type | Clip-on |
Compatible with Series | 6000 |
Item | Exhalation Valve Filter |
For Use With | 3M 6000 Series |
Typical Application | Assembly, Assembly & Mechanical, Cleaning, Composite Finishing, Demolition, Disposal, Facility Maintenance, Final Finish, Grinding, Machine Operation, Mold Remediation, Paint Preparation, Painting, Removal, Sanding, Spray Cleaning Unprotected Floors, Vacuuming, Welding |
Color | Black |
Standards | NIOSH Approved |
Compatible with Brand | 3M |
Series | 3M 6000 Series |
Features | can Be¿Safely Wiped With¿Water, Cleaners And¿Disinfectants Between Uses, Designed to Help Filter the Wearer's Exhaled Breath |
Material | Plastic |
Description
Item Exhalation Valve Filter, For Use With 3M 6000 Series, Compatible with Brand 3M, Compatible with Series 6000, 3M 6000 Series, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Combination Cartridge/Filter, Threaded, MV, CL, P100, Magenta, Olive, 1 PR, NIOSH (75852P100L)
- KLEENGUARD A20 Coveralls - Zipper Front, Elastic Back, Wrists, Ankles & Hood, XL, 24 PK, White, Zipper (KCC49114)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Shrink Wrapped, Size XL (10) (99-9-9791-10-K)
- ACCUFORM BUCKET OF CHAIN COLOR YELLOWLENGTH PRC210YL (PRC210YL)
- 3M Air Duct Sealing Ring (S-956)
- 3M Quantitative Fit Test Adapter (HF-800-03)
- 3M Reusable Nylon Respirator Strg Bag, PK10 (FF-400-25)
- 3M Vortex Holder Kit W-3016, 1/pk (W-3016)
- 3M Dual Airline Adapter, Back Mount (SA-2000LP)
- 3M 3M 6000 Series Half-mask Exhalation Valve (3M 6889)
- ALLEGRO INDUSTRIES Alcohol Respirator Cleaning Wipes, PK200 (1001-200PU)
- 3M Masks & Respiratory Protection