Shop All Hot Melt Adhesives
3M
Epoxy Adhesive, Off-White, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK
Mfr # 3792
Zoro # G5958495
product price: $517.99
/pk 242, $2.14/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 1 in
- Length 3 in
- Materials Bonded Fabric, Metal, Paper, Plastic, Wood
- Working Time 50 sec
Product Information
- Brand 3M
- MFR # 3792
- Zoro # G5958495
- UPC # 00021200826061
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1 in |
Length | 3 in |
Length - Glue Sticks | 3 in |
Description
Hot Melt Adhesive, Color Clear, Diameter 1 in, Length 3 in, Melting Temperature 350 Degrees F, Product Format Smooth Sticks, Series 3792, Working Time 50 sec, Maximum Viscosity 5,000 cps, Minimum Viscosity 5,000 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features Available in Low and High Temperature Versions, 100 Percent Solids, Instant Bonding Property, High Tack No, Low Odor No, Materials Bonded Fabric, Metal, Paper, Plastic, Wood, Pressure Sensitive Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Non Adhesive Tape 3 in x 70 in (83016)
- TAPECASE Polyimide/Silicone Tape, 1" x 5 yd., PK2 (2B)
- 3M Sealing Tape, 2 In x 5 yd, 9.8 mil, Black (2-5-481)
- OLD MASTERS WOOD GRN FILLR NATRL 1QT (50004)
- 3M Epoxy Adhesive, Gray, 1/2 in Dia, 12 in L, 40 sec Begins to Harden, 143 PK (3764)
- 3M Porcelain Chip Fix, White, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3789)
- 3M Hot Melt Adhesive, Clear, 1/2 in Dia, 12 in L, 50 sec Begins to Harden, 143 PK (3738)
- 3M Instant Adhesive, Clear, 1/2 in Dia, 12 in L, 35 sec Begins to Harden, 143 PK (3762)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 35 sec Begins to Harden, 154 PK (3762)
- 3M Epoxy Adhesive, Gray, 5/8 in Dia, 2 in L, 45 sec Begins to Harden, 528 PK (3748 TC)
- SUREBONDER Hot Glue Sticks, 1 Minute, 7/16" x 10" (CG-3R10)
- 3M Hot Melt Adhesives