Shop All Epoxy & Structural Adhesives
3M
Epoxy Adhesive, DP100NS Series, Off-White, Dual-Cartridge, 1:01 Mix Ratio, 15 min Functional Cure
Mfr # 100NS
Zoro # G1621241
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sag
- Application Construction, Electrical, General Industrial
- Color Off-White
- For Use On Applicator, Mixing Tip
- Container Type Dual-Cartridge
Product Information
- Brand 3M
- MFR # 100NS
- Zoro # G1621241
- UPC # 00638060089743
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 1.64 oz |
Description
Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Clear, Features Easy to Mix, Fast-Curing, High Flow, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Film Tape, Poly, Clear, 3/4 In. x 36 Yd. (15D468)
- TAPECASE Cloth Tape, 4 In x 5 yd, 5 mil, Tan (15C708)
- 3M 3M 5952 VHB Tape 6" x 5yd, Black, 45 mil (5952)
- 3M 3M-High Strength 90 Contact Spray Adhesive, 17.6-Ounces. (CA3M90-17.6)
- 3M Epoxy Adhesive, DP810 Series, Gray, Pail, 12 PK, 1:01 Mix Ratio, 10 min Functional Cure (810)
- 3M Hot Melt Adhesive, 2216 Series, Tan, Can, 6 PK, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- 3M Instant Adhesive, DP270 Series, Clear, 0.7 oz, Bottle, 1:01 Mix Ratio, 3 hr Functional Cure (270)
- 3M Acrylic Adhesive, DP190 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, 10 hr Functional Cure (190)
- 3M Epoxy Adhesive, DP110 Series, Clear, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 20 min Functional Cure (DP110)
- 3M Epoxy Adhesive, DP810 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (810)
- 3M Structural Adhesive, DP420NS Series, Dual-Cartridge, 2:1 Mix Ratio (DP420NS882)
- 3M Epoxy & Structural Adhesives