Shop All Hot Melt Adhesives
3M
Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK
Mfr # 3738
Zoro # G6038882
product price: $461.99
/pk 242, $1.91/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 1 in
- Length 3 in
- Materials Bonded Fabric, Metal, Plastic, Wood
- Working Time 50 sec
Product Information
- Brand 3M
- MFR # 3738
- Zoro # G6038882
- UPC # 00021200826092
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1 in |
Length | 3 in |
Length - Glue Sticks | 3 in |
Description
Hot Melt Adhesive, Color Tan, Diameter 1 in, Length 3 in, Melting Temperature 350 Degrees to 385 Degrees F, Product Format Smooth Sticks, Series 3738, Working Time 50 sec, Maximum Viscosity 2,875 cps, Minimum Viscosity 2,875 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features 100 Percent Solids, High Tack No, Low Odor No, Materials Bonded Fabric, Metal, Plastic, Wood, Pressure Sensitive Yes, Primary Applications General Purpose, Shear Strength 375 psi, UV Resistant No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Med. Grade Dc Pet Acrylic, White Liner, (DCP056A)
- 3M Foil Tape, Copper, 0.375" x 6 yd. (1125)
- ANTI-SEIZE TECHNOLOGY Threadlocker, ANTI-SEIZE TECHNOLOGY 71HS, Red, High Strength, Liquid, 50 mL Bottle (39712)
- OATEY Cement, Low VOC, 16 oz., Clear (31132)
- 3M Hot Melt Adhesive, Amber, 5/8 in Dia, 2 in L, 50 sec Begins to Harden, 484 PK (3738)
- 3M Epoxy Adhesive, Gray, 1/2 in Dia, 12 in L, 40 sec Begins to Harden, 143 PK (3764)
- 3M Hot Melt Adhesive, Tan, 5/8 in Dia, 8 in L, 45 sec Begins to Harden, 154 PK (3747)
- 3M Instant Adhesive, Clear, 1/2 in Dia, 12 in L, 35 sec Begins to Harden, 143 PK (3762)
- 3M Adhesive, Black, 5/8 in Dia, 8 in L, 50 sec Begins to Harden, 154 PK (3789)
- 3M Adhesive, Light Amber, 1 in Dia, 3 in L, 25 sec Begins to Harden, 242 PK (3762)
- FPC Wood Stik, High Temperature Glue Stick, 12 Pack (WS-12)
- 3M Hot Melt Adhesives