Shop All Bungee Cords & Straps
This Product is Discontinued
3M
EPDM Rubber Tarp Straps, 15 In (Discontinued)
Mfr # 9011700
Zoro # G4479781
This Product is Discontinued
Key Features
- Color Black
- For Use With Rubber Tarp Strap Constructed Of High Quality Black Ethylene Propylene Diene Monomer (epdm), Uv And Ozone Resistant, Great To Use With Cars, Trucks, Trailers Campers And More.
- Stretched Bungee Length 23 in
- Hook Length 2 1/2 in
- Bungee Length 15 in
Product Information
- Brand 3M
- MFR # 9011700
- Zoro # G4479781
- UPC # 042899201175
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 23 in |
Hook Length | 2 1/2 in |
Bungee Length | 15 in |
Manufacturers Warranty Length | Limited 90 day |
Bungee Width | 5/8 in |
Overall Length | 15 in |
Overall Width | 5/8 in |
Details
Color | Black |
For Use With | Rubber Tarp Strap Constructed Of High Quality Black Ethylene Propylene Diene Monomer (epdm), Uv And Ozone Resistant, Great To Use With Cars, Trucks, Trailers Campers And More. |
Item - Bungees | Bungee Strap |
Bungee End Type | S-Hook |
Bungee End Material | Steel |
Bungee Thickness | 1/4 in |
Includes | (1) 15 in Tarp Straps with hooks |
Bungee Material | Rubber |
Item | Bungee Strap |
End Type | S-Hook |
End Material | Steel |
Description
Bungee Strap, Bungee Material Rubber, End Type S-Hook, Hook Length 2 1/2 in, End Material Steel, Overall Length 15 in, Overall Width 5/8 in, Color Black, Includes (1) 15 in Tarp Straps with hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.