Shop All Sandpaper Sheets
This Product is Discontinued
3M
Emery Cloth, 03008, 3-2/3"x9", Assort, PK20 (Discontinued)
Mfr # 03008
Zoro # G0389704
This Product is Discontinued
Key Features
- Grit Assorted
- Backing Material Cloth
- Width 3.667"
- Length 9"
- Backing Weight J
Product Information
- Brand 3M
- MFR # 03008
- Zoro # G0389704
- UPC # 00051131030084
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 3.667" |
Length | 9" |
Details
Item | Sheet |
Grit | Assorted |
Backing Material | Cloth |
Backing Weight | J |
Color | Black |
Abrasive Material | Emery |
Description
Sheets, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.