Shop All Electrical Tapes
3M
Embossed Foil Tape, 2 In x 6 yd., Copper
Mfr # 1345
Zoro # G5646977
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Tape Width 2 in
- Tape Length 6 yd
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Embossed Tin-Plated Copper Foil
Product Information
- Brand 3M
- MFR # 1345
- Zoro # G5646977
- UPC # 888519078877
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 6 yd |
Width | 2" |
Length | 6 yd. |
Duct Tape Width | 2" |
Duct Tape Length | 6 yd. |
Imperial Tape Length | 18 ft |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Metric Tape Length | 5.5 m |
Imperial Tape WxL | 2 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Tin-Plated Copper, 2 in, 18 ft, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1345, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Excellent (Over 85dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Hot Melt Tape, Clear, 1/2 in Dia, 15 in L, 60 PK (GL4001)
- CUSTOM BUILDING PRODUCTS Glue Ceramic Tile 3.5Gal (ARL40003)
- ANTI-SEIZE TECHNOLOGY Plumber's Putty 14 oz, Tub, AST-PUT, White, Paste (25201)
- TITEBOND Dark Titebond II Wood Glue (3704)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, White, PK100 (10232)
- 3M Electrical Tape, Yellow, 1/2"X20Ft (54007-10257)
- 3M Shielding Foil Tape, 1 In, 2.6 mil, PK250 (1181)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Gray (165GY4A)
- 3M Electrical Tape, 8 mil, 3/4" x 60 ft., PK20 (2520-3/4x60FT)
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Yellow (3M 1350 0.5" x 72 yds Yellow)
- SHURTAPE Shurtape EV 057B Black Electrical Tape, EV 57 3/4" X 66', 7 mil, Black (200782)
- 3M Electrical Tapes