Shop All Air Sanders, Buffers & Polishers
3M
Elite Series Orbital Sander 28511, 3 in.
Mfr # 28511
Zoro # G4520595
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.28 HP
- Pad Size 3"
- Free Speed 12,000 rpm
- Overall Length 12.69"
- Application Aerospace, AOEM, Composite, General Industrial, Marine, Metalworking, MRO, Paint Preparation, Transportation and Heavy Equipment, Woodworking
Product Information
- Brand 3M
- MFR # 28511
- Zoro # G4520595
- UPC # 00051141285115
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3" |
Overall Length | 12.69" |
Details
Item | Self-Generated Vacuum Random Orbital Sander |
HP | 0.28 HP |
Free Speed | 12,000 rpm |
Application | Aerospace, AOEM, Composite, General Industrial, Marine, Metalworking, MRO, Paint Preparation, Transportation and Heavy Equipment, Woodworking |
Description
Elite Series Orbital Sander 28511, 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Thread Forming Tap, #6-32, Bottoming, Bright, 3 Flutes (17223)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1/64 in, Carbide (DCMT21.51ELU-AC6030M)
- DRILL AMERICA 1/4" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/4)
- CHICAGO-LATROBE Screw Machine Drill Bit, #33 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48733)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 0.19 in (7100258886)
- 3M 5-Inch Non-Vacuum Random Orbital Sander 3/16 in. Orbit (20317)
- 3M Match&Finish Sander 28659, 4in, 5/8-11 EXT, 1 hp, 3,500 RPM, 1/pk (28659)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 3/8 in (7100258887)
- 3M Disc Sander 28408, 4in - 5in, 1 hp, 5/8-11 EXT, 12,000 RPM, 1/pk (28408)
- 3M Air Orbital Sander, 1.9 lb, 0.28hp, 0.09 in (7100259232)
- DYNABRADE Nitro 3"DiscSndr 14K RPM (DS53)
- 3M Air Sanders, Buffers & Polishers