Shop All Electric Sanders
3M
Elite Non-Vacuum Random Orbital Sander
Mfr # 87092
Zoro # G8529829
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 3M Disc Pad Absorbs Shock and Vibration, Engineered with Extended Curved Wrist Support, Wrist Rest, Recessed Level Eliminates Pinch Points
- Sound Level 73 dBA
- Tool Length 12 11/16 in
- Tool Weight 1.3 lb
- Includes Disc Pad
Product Information
- Brand 3M
- MFR # 87092
- Zoro # G8529829
- UPC # 00051125870924
- Country of Origin Taiwan, Province of China
- Category Electric Sanders
Dimensions
Tool Length | 12 11/16 in |
Tool Height | 5 1/4 in |
Details
Item | Air Orbital Sander |
Features | 3M Disc Pad Absorbs Shock and Vibration, Engineered with Extended Curved Wrist Support, Wrist Rest, Recessed Level Eliminates Pinch Points |
Sound Level | 73 dBA |
Tool Weight | 1.3 lb |
Includes | Disc Pad |
Product Type | Air-Powered Orbital Sander |
Sound Level (dB) | 73 dBA |
Horsepower | 0.3 hp |
Disc Motion | Random Orbital |
Average Flow Rate | 481 lpm |
Air Consumption | 481 lpm |
Abrasive Mount Type | Hook and Loop |
Speed Settings | Variable |
Power Source | Air-Powered |
Motor Type | Gearless |
Description
Air Orbital Sander, Vacuum Type Not Applicable, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Horsepower 0.3 hp, Grip Type Not Applicable, Speed Settings Variable, Air Consumption 481 lpm, Required Pressure Not Applicable, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size Not Applicable, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.5920 In., 6 Fl, Carb Tip (56555920)
- MORSE Jobber Length Drill Set, 3in1 Combination General Purpose, Series 8000, Imperial System of Measur (18003)
- MILWAUKEE TOOL Grout Removal Tool (49-00-5450)
- REED MID LINE VISE 8IN 01390 (708)
- 3M Random Orbital Pistol Grip Sander, 3" (541060)
- 3M Random Orbital Sander, 1200 RPM, .31" dia. (05114120208)
- 3M Central-Vacuum-Ready Random Orbit Sander (28503)
- 3M Buffer 28333, 3 in. dia. (28333)
- AIRCAT 6" Composite Dual Action Sander (Psa) (6310)
- HIRETECH Edger Floor Sander, 7 In, 13500 RPM (7004)
- MAKITA 5" Random Orbit Sander with Case (BO5030K)
- 3M Sanders & Accessories