Shop All Electrical Tapes
3M
Electrical Tape, White, 1" x 5 yd.
Mfr # 69
Zoro # G5793868
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 392 Degrees F
- Material Silicone (Adhesive), Glass Cloth (Backing)
- Color White
- Width 1"
- Length 5 yd.
Product Information
- Brand 3M
- MFR # 69
- Zoro # G5793868
- UPC # 888519305928
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 1" |
Length | 5 yd. |
Details
Performance Temp. | Up to 392 Degrees F |
Material | Silicone (Adhesive), Glass Cloth (Backing) |
Color | White |
Thickness | 7 mil |
Features | Woven Insulating Glass Cloth; High Temperature Resistance; High Mechanical Strength; Heat-Stable Insulation for Furnace and Oven Controls, Motor Leads and Switches |
Adhesion Strength | 40 oz./in. |
Tensile Strength | 180 lb./in. |
Item | Electrical Tape,White,1" x 5 yd. |
Duct Tape Type | Crown |
Description
Electrical Tape,White,1 In. x 5 yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Instant Adhesive, Clear, 24 hr Full Cure, 0.7 oz, Tube (5000802)
- COX Plunger, For Use With 50 mL Cartridges, Mixing Ratio 10:1, 4:1 (2P2150)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, White (GL20W67000)
- HENRY Henry 650R Releasable Bond Pressure Sensitive Adhesive 1 GAL (650R 1 GAL)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Orange (165OR4A)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1194)
- 3M Electrical Tape, Scotch Super 33+ Vinyl Electrical Tape (54007-06132)
- 3M Electrical Tape, 20 mil, 6" x 100 ft., PK4 (51-UNPRINTED-6x100FT)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Orange, PK100 (35-ORANGE-1/2)
- 3M Foil Tape, 3/4 In. x 6 Yd., Copper (1181)
- SCOTCH 3/4 Grn Electrical Tape (10851-DL-10)
- 3M Electrical Tapes