Shop All Electrical Tapes
3M
Electrical Tape, White, 0.71" x 36 yd.
Mfr # 69
Zoro # G5793999
product price: $40.39
/ea
Sold in multiples of 2 for $80.78
$80.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. Up to 392 Degrees F
- Material Silicone (Adhesive), Glass Cloth (Backing)
- Color White
- Length 36 yd.
- Thickness 7 mil
Product Information
- Brand 3M
- MFR # 69
- Zoro # G5793999
- UPC # 888519305669
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 23/32" |
Length | 36 yd. |
Details
Performance Temp. | Up to 392 Degrees F |
Material | Silicone (Adhesive), Glass Cloth (Backing) |
Color | White |
Thickness | 7 mil |
Adhesion Strength | 40 oz./in. |
Item | Electrical Tape,White,0.71" x 36 yd. |
Tensile Strength | 180 lb./in. |
Features | Woven Insulating Glass Cloth; High Temperature Resistance; High Mechanical Strength; Heat-Stable Insulation for Furnace and Oven Controls, Motor Leads and Switches |
Duct Tape Type | Crown |
Description
Electrical Tape,White,0.71 In. x 36 yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC WOODY Fillr Pc Woody 12Oz (WOODY 12 OZ)
- QUEST FIBERGLASS RESIN QT (77071)
- SHURTAPE Masking Tape, Natural, 24mm x 55m (CP 106)
- HENRY Henry 345 Patch n' Level Premixed Patch 1GAL (345 1GAL)
- 3M Electrical Tape, White, 3" x 36 yd. (69)
- 3M Electrical Tape, White, 1.5" x 36 yd. (69)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1194)
- 3M Electrical Tape, Scotch Super 33+ Vinyl Electrical Tape (54007-06132)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil Thick, Violet, 1 Pack (11271)
- 3M Electrical Tape, Super 88 Premium Vinyl Electrical Tape, 2"X36Yd (54007-10356)
- SCOTCH SPLICE TAPE 3/4""X30' BLK (41717-BX-10)
- 3M Electrical Tapes