Shop All Electrical Tapes
3M
Electrical Tape, 30 mil, 1-1/2"x 15 ft., PK12
Mfr # 2242-1-1/2X15FT
Zoro # G4330252
product price: $257.99
/pk 12, $21.50/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 1 1/2 in
- Tape Length 15 ft
- Performance Temp. Up to 194 Degrees F
- Material Backing: Ethylene Rubber; Adhesive: Rubber Resin
Product Information
- Brand 3M
- MFR # 2242-1-1/2X15FT
- Zoro # G4330252
- UPC # 00054007413233
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 15 ft |
Width | 1-1/2" |
Length | 15 ft. |
Imperial Tape Width | 1 1/2 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.6 m |
Metric Tape Width | 38.1 mm |
Description
Scotch Linerless Electrical Rubber Tape 2242 is a 30-mil thick, general purpose, highly conformable, linerless Ethylene Propylene Rubber (EPR) based electrical insulating tape.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENKEL Threadlocker, 271, Red, Permanent, 6 mL Tube (209741)
- J-B WELD Epoxy Adhesive, PlasticWeld Series, Tan, Syringe, 1:01 Mix Ratio, 1 hr Functional Cure (50132)
- POLYKEN Duct Tape, 48mm x 55m, 12 mil, Red (226)
- LOCTITE 8.6 oz. Gray Anchor Bolt Grout HP Kit (1108757)
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (27-3/4"x60yd)
- 3M Glass Cloth Electrical Tape, 69, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack (69-3/4"X66')
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Orange, PK100 (35-ORANGE-1/2)
- 3M Electrical Tape, 30 mil, 1-1/2"x 22 ft., PK45 (2155-1-1/2x22FT)
- 3M ELECTRICAL TAPE 1/2X200"" (194NA)
- 3M Electrical Tape, 10 mil, 6"x100 ft., Black, PK8 (50-UNPRINTED-6x100FT)
- DUCK BRAND ELEC TPE 3/4""X60' 8.5MIL (393120)
- 3M Electrical Tapes