Shop All Electrical Tapes
3M
Electrical Tape, 20 mil, 1" x 100 ft., PK24
Mfr # 51-UNPRINTED-1x100FT
Zoro # G5547087
product price: $557.99
/pk 24, $23.25/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 1 in
- Tape Length 100 ft
- Performance Temp. Up to 176 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
Product Information
- Brand 3M
- MFR # 51-UNPRINTED-1x100FT
- Zoro # G5547087
- UPC # 00054007428060
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 100 ft |
Width | 1" |
Length | 100 ft. |
Imperial Tape Length | 100 ft |
Metric Tape Length | 30.48 m |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 100 ft |
Description
3M Scotchrap Vinyl Corrosion Protection Tape 51 is a 20-mil thick tape with PVC backing designed to resist abrasions and punctures. This unprinted, high tack adhesive tape is corrosion and impact-resistant, and can be used on metal piping systems, conduits and fittings both above and below ground. The pressure-sensitive adhesive ensures excellent tacking and high conformability, making it easy to apply without special tools. The flexible PVC backing offers electrical insulation properties, making it highly resistant to UV rays, corrosive saltwater, soil acids, alkalis, salts, chemicals and many types of weather conditions. Choose 3M Scotchrap Vinyl Corrosion Protection Tape 51 when you need a special high-tack adhesive to resist corrosion of metal piping systems, electrical conduit systems and more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCAPA NORTH AMERICA Scapa 3" X 60 Yrd White Pe Tape Pinked Edges 16Rls/Case Pk (SAP 152586)
- SUPER GLUE Spray Adhesive, Original Series, Clear, 12 oz, Bottle (15118)
- 3M 3M™ 2214 Masking Tape, 5.2 Mil, 1" x 60 yds., Natural, 36/Case (T9352214)
- PANDUIT Resinribbon, Bl, 4.25"x300 ft., Tdp43me (RMER4BL)
- 3M Electrical Tape, 20 mil, 2" x 100 ft., PK12 (51-UNPRINTED-2x100FT)
- 3M Electrical Tape, 20 mil, 6" x 100 ft., PK4 (51-UNPRINTED-6x100FT)
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-UNPRINTED-4x100FT)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1125)
- 3M Cloth Tape, 1 In x 60 yd, 7 mil, White, PK36 (79-WHITE-1"X60YD)
- 3M Utility Tape, 2.2 mil, 3/4" x 216 ft., Clear (40PR-3/4"X72YD)
- 3M Electrical Tape, 8 mil, 3/4" x 60 ft., PK20 (2520-3/4x60FT)
- 3M Electrical Tapes