Shop All Electrical Tapes
3M
Electrical Tape, 2 mil, 1" x 108 ft., PK9
Mfr # 62, 1 in x 36 yd
Zoro # G5724117
product price: $1,065.99
/pk 9, $118.44/ea
Free Shipping & Returns
$1,065.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Transparent
- Tape Width 1 in
- Tape Length 108 ft
- Performance Temp. Up to 356 Degrees F
- Material Backing: PTFE Film; Adhesive: Silicone
Product Information
- Brand 3M
- MFR # 62, 1 in x 36 yd
- Zoro # G5724117
- UPC # 00051138498320
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 108 ft |
Width | 1" |
Length | 36 yd. |
Imperial Tape Width | 1 in |
Metric Tape Length | 32.92 m |
Imperial Tape Length | 108 ft |
Metric Tape Width | 25.4 mm |
Description
3M Tape 62 is a 4 mil thick, PTFE film backing, electrical tape. This printable tape is suitable for use on high temperature coils, wire harnesses and capacitors. The thermosetting, silicone adhesive on the flame retardant tape offers optimized adherence in areas of high ambient temperatures. This tape withstands a temperature range of 32 to 356 F (0 to 180 C).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Caulk, 10 oz, Cartridge, White, Water Base (51136-00005)
- COLOR PUTTY Filler Wood White 3.7Oz (100)
- FLEX PASTE Rubber Paste White 3Lb (PFSWHTR32)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .5" x 36 yd. (19-20A-.5-36)
- 3M Electrical Tape, 1 mil, 1" x 108 ft., PK9 (92, 1 in x 36 yd)
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Yellow (3M 1350 0.5" x 72 yds Yellow)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1125)
- 3M Mastic Tape, 125 mil, 3-3/4" x 6-1/2", PK40 (2229-P-3-3/4X6-1/2IN)
- 3M Electrical Tape, Scotch Vinyl Electrical Color Coding Tape 35, Gray (54007-00072)
- 3M Electrical Tape, 1 mil, 2"x72 yd., Yellow (3M 1318-1 2" x 72 yds Yellow)
- 3M Electrical Tape, Green, 1/2"X20Ft (54007-10265)
- 3M Electrical Tapes