Shop All Electrical Tapes
3M
Electrical Tape, 10 mil, 6"x100 ft., Black, PK8
Mfr # 50-UNPRINTED-6x100FT
Zoro # G5734197
product price: $480.99
/pk 8, $60.12/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 6 in
- Tape Length 100 ft
- Performance Temp. Up to 176 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
Product Information
- Brand 3M
- MFR # 50-UNPRINTED-6x100FT
- Zoro # G5734197
- UPC # 00054007157854
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Tape Width | 6 in |
Tape Length | 100 ft |
Width | 6" |
Length | 100 ft. |
Metric Tape Length | 30.48 m |
Imperial Tape Width | 6 in |
Metric Tape Width | 152.4 mm |
Imperial Tape Length | 100 ft |
Description
3M Scotchrap Vinyl Corrosion Protection Tape 50 is a 10-mil thick, all-weather, PVC-based protective tape with a special high-tack adhesive formulated to resist corrosion of metal piping systems above and below ground, and fittings and joints on all mill-coated pipe and electrical conduit systems. This tape is resistant to exposure to outdoor weathering, including sunlight, and to impact, abrasion, punctures and tears.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Subfloor & Deck Acrylic Latex Construction Adhesive 28 oz (LNP-902 28)
- 3M 3M 4056 Double Coated Foam Tape 0.5" x 5yd, Black (4056)
- USA INDUSTRIALS Sikaflex 221 1-Component Polyurethane Sealant Aluminum 300ml Cartridge (SIKA-90892)
- DAP Wood Glue, Weldwood Series, Yellow, 3 day Full Cure, 16 oz, Bottle (00497)
- 3M #46 Filament-Reinforced Electrical Tape, 3/4in. Wide, Thermosetting Rubber Adhesive, 60 Yard Roll (46-3/4X60YDS)
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (79-WHITE-3/4"X60YD)
- 3M Electrical Tape, 7 mil, 1" x 108 ft., PK36 (2510-1x36YD)
- 3M Electrical Tape, 1 mil, 1"x72 yd., Yellow (3M 1318-1 1" x 72 yds Yellow)
- 3M Electrical Tape RED (530-RE)
- 3M Embossed Foil Tape, 2 In. x 6 Yd., Silver (1267)
- 3M Electrical Tape, 2 mil, 1/2" x 72 yd., Yellow (3M 1318-2 0.5" x 72 yds Yellow)
- 3M Electrical Tapes