Shop All Electrical Tapes
3M
Electrical Tape, 10 mil, 2"x100 ft., Black, PK24
Mfr # 50-UNPRINTED-2X100FT
Zoro # G4330015
product price: $790.99
/pk 24, $32.96/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 2 in
- Tape Length 100 ft
- Performance Temp. Up to 176 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
Product Information
- Brand 3M
- MFR # 50-UNPRINTED-2X100FT
- Zoro # G4330015
- UPC # 00054007106388
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 100 ft |
Width | 2" |
Length | 100 ft. |
Imperial Tape Length | 100 ft |
Metric Tape Length | 30.48 m |
Imperial Tape Width | 2 in |
Metric Tape Width | 50.8 mm |
Description
3M Scotchrap Vinyl Corrosion Protection Tape 50 is tough, polyvinyl chloride-based tape that is easy to use and doesn't require special tools to apply. The tape is made with special high-tack adhesives formulated to resist corrosion of metal piping systems above and below ground, fittings and joints on mill-coated pipe, and electrical conduit systems. The pressure-sensitive rubber adhesive provides excellent tacking for a bond that lasts. This durable, black PVC tape is a conformable, 10 mil (0.254 mm) thick tape with electrical insulating properties. The tape performs well in many industrial uses, including commercial construction, industrial construction, irrigation, maintenance and repair operations, mining, residential construction, solar, utility, and wind power. For easy application during every electrical maintenance job, choose 3M Scotchrap Vinyl Corrosion Protection Tape 50.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Painters Tape 2 in, 3PK (TP BDT 3PK - 2)
- ROMAN DECORATING PRODUCTS Roman Decorating Products PRO-838 2 Gallon Clear Heavy Duty Adhesive (17104113024)
- WW HENRY ADHESIVE RESLBLE BOND PRESS 4G (12636)
- OSI 28 Oz. QB300 Multi-Purpose Construction Adhesive (827628)
- 3M Foil Tape, 1-1/2In, 4 mil, Shiny Silver, PK5 (1120)
- 3M Scotch 88 Super Vinyl Electrical Tape, 0.75" x 66 ft., Black (80610833867)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Green (165GR4A)
- 3M Electrical Tape, 7 mil, 2"x 108 ft., Yellow, PK16 (2510-2X36YD)
- 3M Electrical Tape, Tan, 2" x 90 yd. (44)
- 3M Foil Tape, 3/4 In. x 18 Yd., Silver, PK12 (1170-3/4"X18YD)
- 3M #46 Filament-Reinforced Electrical Tape, 3/4in. Wide, Thermosetting Rubber Adhesive, 60 Yard Roll (46-3/4X60YDS)
- 3M Electrical Tapes