Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 3/4"x72 yd., White
Mfr # 3M 1350 0.75" x 72 yds White
Zoro # G4239864
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Width 3/4 in
- Tape Length 72 yd
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Acrylic
Product Information
- Brand 3M
- MFR # 3M 1350 0.75" x 72 yds White
- Zoro # G4239864
- UPC # 888519013069
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 72 yd |
Width | 3/4" |
Length | 72 yd. |
Tape Core Diameter | 3 in |
Imperial Tape Length | 216 ft |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 65.84 m |
Metric Tape Width | 19.05 mm |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Acrylic, 3/4 in, 216 ft, 2.5 mil, 3M(TM), Series 1350F, White, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FPC 60W Dual Temp Glue Gun (DT-360F)
- COX Caulk Gun, Black/Silver, Aluminum, 34 oz (51002-1000/2SC)
- GARDENERS BLUE RIBBON Gardener's Blue Ribbon T006B Tie Tape, 150 ft L, Plastic (T006A)
- 3M Sealing Tape, 3 In x 5 yd, 9.8 mil, Black (3-5-481)
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Yellow (3M 1350 0.5" x 72 yds Yellow)
- 3M Electrical Tape, White, 1.5"x5 yd. (361)
- 3M Electrical Tape, White, 1.25" x 60 yd. (79)
- 3M Cloth Tape, 1/4 In x 60 yd, 0.7 mil, White (27 1/4)
- 3M Embossed Foil Tape, 2 In. x 6 Yd., Silver (1267)
- 3M Electrical Tape, 10 mil, 3/4"x108 ft., PK48 (66R-BLACK-3/4X36YD)
- 3M Electrical Arc Proofing Tape, 1-1/2" x 20 ft. (77WHITE-1-1/2X20FT)
- 3M Electrical Tapes