Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 2"x72 yd., Yellow
Mfr # 3M 1318-1 2" x 72 yds Yellow
Zoro # G4242865
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Width 2 in
- Tape Length 72 yd
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Acrylic
Product Information
- Brand 3M
- MFR # 3M 1318-1 2" x 72 yds Yellow
- Zoro # G4242865
- UPC # 888519012826
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 72 yd |
Width | 2" |
Length | 72 yd. |
Tape Core Diameter | 3 in |
Metric Tape Width | 50.8 mm |
Imperial Tape Length | 216 ft |
Metric Tape Length | 65.84 m |
Imperial Tape Width | 2 in |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Acrylic, 2 in, 216 ft, 1 mil, 3M(TM), Series 1318-1, Yellow, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNATEX RTV Silicone Gasket Maker 3 oz, Tube, Black, Paste (41200)
- HANDI-FOAM Multipurpose/Construction Spray Foam Sealant, 24 oz, Aerosol Can, Cream, 1 Component (P30115)
- INTERTAPE Ac10 Slv 72Mmx60Yd Ipg, Pk16 (5672)
- GORILLA GLUE Mounting Tape, Squares, 1"Wx1"H, Clear (GOR6067202)
- 3M Electrical Tape, 1 mil, 2"x72 yd., White (3M 1350 2" x 72 yds White)
- 3M ELECTRICAL TAPE 3/4X66 SUPER 88 (3M6143)
- 3M Electrical Tape, Brown, 3/4"X66Ft (54007-10885)
- 3M Replacement for 3M 35-green-3/4x66ft (35-GREEN-3/4X66FT 3M)
- 3M Vinyl Electrical Tape, 3/4 in W x 20 ft L, 7 mil Thick, Black, Scotch Super 33+, 10 Pk (33+SUPER-3/4X20FT)
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-UNPRINTED-4x100FT)
- ANCOR Assorted Elect. Tape-1/2"x20'-Black/Red/White/Green/Yellow (339066)
- 3M Electrical Tapes