Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 1"x216 ft., PK36
Mfr # 54, 1 in x 72 yd
Zoro # G5722911
product price: $843.99
/pk 36, $23.44/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Transparent
- Tape Width 1 in
- Tape Length 216 ft
- Performance Temp. Up to 266 Degrees F
- Material Backing: Polyester Film; Adhesive: Rubber
Product Information
- Brand 3M
- MFR # 54, 1 in x 72 yd
- Zoro # G5722911
- UPC # 00051138479114
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 216 ft |
Width | 1" |
Length | 72 yd. |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 216 ft |
Metric Tape Length | 65.8 m |
Description
Insulating Electrical Tape, Abrasion-Resistant, Polyester, Tape Adhesive Material Rubber, 1 in, 216 ft, 1 mil, 3M(TM), Series 54, Transparent, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEZE GraphoGlas Rope Woodstove Gasket 3 8 in (5RU91)
- FLEX SEAL Family of Products Almond Rubber Spray Sealant 14 oz (FSTANR20)
- TOUCH 'N SEAL Spray Applicator Tip, White, 4 in (7565029930)
- INTERTAPE 534 BRN 48MMX50.2M IPG-IPG 24 (71672)
- 3M Vinyl Electrical Tape, 165, Temflex, 3/4 in W x 60 ft L, 6 mil thick, White, 1 Pack (165WH4A)
- 3M Electrical Tape, Orange, 3/4"X66Ft (54007-10869)
- 3M Vinyl Tape 471, White, 2"x36 yd, PK24 (471)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Orange, PK100 (35-ORANGE-1/2)
- 3M Foil Tape, 3/4 In. x 6 Yd., Copper (1194)
- 3M Varnished Cotton Cambric Electrical Tape 2520, Scotch, 3/4 in W x 108 ft L, 8 mil, Yellow, 1 Pack (2520-3/4X36YD)
- 3M Electrical Tape, 1-1/2" x 82-1/2 ft., PK30 (1755-1-1/2 x 82-1/2 ft)
- 3M Electrical Tapes