Shop All Electrical Tapes
3M
Electrical Tape, 1 mil, 1/4"x108 ft., PK36
Mfr # 92-AMBER-1/4"X36YD
Zoro # G5742064
product price: $770.99
/pk 36, $21.42/ea
Free Shipping & Returns
$770.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Amber
- Tape Width 1/4 in
- Tape Length 108 ft
- Performance Temp. Up to 180 Degrees F
- Material Polyimide Film
Product Information
- Brand 3M
- MFR # 92-AMBER-1/4"X36YD
- Zoro # G5742064
- UPC # 00054007275084
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Tape Width | 1/4 in |
Tape Length | 108 ft |
Width | 1/4" |
Length | 108 ft. |
Metric Tape Width | 6.35 mm |
Metric Tape Length | 32.92 m |
Imperial Tape Width | 1/4 in |
Imperial Tape Length | 108 ft |
Description
3M Tape 92 is a high performance, electrical tape with a polyimide film backing. This tape is designed to provide thick insulation for coils, harnesses and capacitors. The flame retardant tape withstands a temperature range of 32 to 356 F (0 to 180 C).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Dynaflex Ultra Black Advanced Latex Waterproof Sealant 10.1 oz (7079818220)
- 3M Masking Tape, Dark Green, 1/2 In. x 18 Yd. (8992)
- SCOTCH Painters Tape 1.88"X60Yd (2090-48NC)
- BUSINESS SOURCE Glue Stick, White, 1.26 oz (BSN15788)
- 3M Electrical Tape, 125 mil, 3-3/4"x10 ft., PK8 (2229-3-3/4X10FT)
- 3M Electrical Tape YELLOW (530-YE)
- 3M #44 Composite Film Electrical Tape, 2in. Wide, Thermosetting Rubber Adhesive, 90 Yard Roll (44-TAN-2X90YDS)
- 3M #46 Filament-Reinforced Electrical Tape, 3/4in. Wide, Thermosetting Rubber Adhesive, 60 Yard Roll (46-3/4X60YDS)
- 3M Electrical Tape RED (530-RE)
- 3M Cloth Tape, 2 In x 36 yd, 7.5 mil, White (3M 69 2" x 36 yds)
- 3M Foil Tape, 1/2In, 4 mil, Shiny Silver, PK250 (1120)
- 3M Electrical Tapes