Shop All Electrical Tapes
3M
Elec Tape, 60 ft Lx3/4 in W, 6 mil, Brown
Mfr # 165BR4A
Zoro # G403510066
Sold in multiples of 100 for $165.00
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 19 mm
- Tape Length 18 3/10 m
- Tape Tensile Strength 13 lb/in
- Tape Adhesive Strength 18 oz/in
Product Information
- Brand 3M
- MFR # 165BR4A
- Zoro # G403510066
- UPC # 00076308925703
- Country of Origin Poland
- Category Electrical Tapes
Dimensions
Tape Width | 19 mm |
Tape Length | 18 3/10 m |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19 mm |
Metric Tape Length | 18 m |
Imperial Tape Length | 60 ft |
Description
3M Temflex Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors in 10 roll packs. It is flame-retardant and designed to perform in ambient temperatures up to 194F (90C). The tape is conformable for cold weather application down to 32F (0C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection with minimum bulk. This versatile electric tape is compatible with rubber and synthetic splicing compounds, and is UL Listed, CSA and VDE Certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKAFLEX Mortar Fix Sealant, Gray, Paste, 101 floz Cartridge (515313)
- SUREBONDER Epoxy Adhesive, Black, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 265 PK (Q725-25P)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 36YD)
- POLYKEN PE Film Tape, Clear, 48mm x 55m, Straight (757)
- 3M Vinyl Electrical Tape, 165, Temflex, 3/4 in W x 60 ft L, 6 mil thick, White, 1 Pack (165WH4A)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Green (165GR4A)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Purple (165PR4A)
- 3M Cloth Tape, 1 In x 60 yd, 7 mil, White, PK36 (79-WHITE-1"X60YD)
- 3M Electrical Tape, 2 mil, 1/2" x 108 ft., PK18 (60-1/2"X36YD)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Blue (10836-DL-10)
- BSC PREFERRED 3/4'' x 22' Black 3M 2155 Rubber Splicing Electrical Tape, 10PK (T964215510PK)
- 3M Electrical Tapes