Shop All Electrical Tapes
3M
Elec Tape, 108 ft Lx3/4 in W, 7 mil, Black
Mfr # 1700-3/4X36YD
Zoro # G701259698
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 3/4 in
- Tape Length 36 yd
- Tape Tensile Strength 17 lb/in
- Tape Adhesive Strength 22 oz/in
Product Information
- Brand 3M
- MFR # 1700-3/4X36YD
- Zoro # G701259698
- UPC # 00054007497004
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 36 yd |
Tape Core Diameter | 1 1/2 in |
Metric Tape Width | 19.05 mm |
Metric Tape Length | 32.9 m |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 3/4 in |
Description
3M Temflex Electrical Tape 1700 is a 7 mil thick, general purpose, vinyl electrical tape. This flame retardant tape is designed for protective jacketing and harnessing. This tape is 600V rated and withstands a temperature range of 32 to 176 °F (0 to 80 °C).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE High Temp. Gasket Sealant, 190 mL, Red, Temp Range -75 to 600 Degrees F (2700556)
- 3M Spray Adhesive, Clear, 13.8 oz (77-DSC)
- OATEY Harvey P4 PVC cement, 4 oz (018100V-24)
- SAKRETE 50 lb. Gray Non-Shrink Grout (120024)
- 3M Electrical Tape, 2 mil, 1" x 108 ft., PK9 (62, 1 in x 36 yd)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Orange, 1 Pack (10869)
- 3M Electrical Tape, 8.5 mil, 2" x 108 ft., PK12 (88-Super-2x36YD)
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-PRINTED-4X100FT)
- 3M Electrical Tape, 1 mil, 1"x72 yd., White (3M 1350 1" x 72 yds White)
- 3M Replacement for 3M 33+super-3/4x52ft (33+SUPER-3/4X52FT 3M)
- DUCK BRAND Duck 07205 Vinyl Electrical Tape; 5 Pack (606803)
- 3M Electrical Tapes