Shop All Ear Plugs
This Product is Discontinued
3M
E-A-R Vending Packs / Tri-Flange Reusable Elastomeric Polymer Ear Plugs, Flanged Shape, 26 dB, 5 PK (Discontinued)
Mfr # VP-P3000
Zoro # G5396343
This Product is Discontinued
Key Features
- Series E-A-R Vending Packs / Tri-Flange
- Reusability Reusable
- Earplug Material Elastomeric Polymer
- Cord Options Corded
- Earplug Shape Flanged
Product Information
Dimensions
Earplug Size | M |
Details
Series | E-A-R Vending Packs / Tri-Flange |
Reusability | Reusable |
Earplug Material | Elastomeric Polymer |
Item | Ear Plugs |
Cord Options | Corded |
Earplug Shape | Flanged |
Noise Reduction Rating | 26 dB |
Earplug Color | Clear |
Pairs Per Package | 5 |
Insertion Method | Push-In |
Cord Color | Yellow |
Metal Detectable | No |
Cord Material - Hearing Protection | Vinyl |
Standards | ANSI S3.19-1974 |
Earplug Pair Pack Type | Plastic Bag |
Earplug Packaging | Vending Pack |
Electrically Insulated | Yes |
Style | Corded |
Band Material | Vinyl |
Cord Material | Vinyl |
Description
Ear Plugs, Noise Reduction Rating 26 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size M, Earplug Material Elastomeric Polymer, Earplug Packaging Vending Pack, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Band Color Yellow, Series 3M Tri-Flange, Cord Material Vinyl, Band Material Vinyl, Cord Color Yellow, Standards CSA Class AL, Pairs per Package 5, Earplug Color Clear, Metal Detectable No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.