Shop All Ear Plugs
3M
E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 28 dB, Blue/Yellow
Mfr # 7000052723
Zoro # G102564278
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series E-A-R
- Reusability Reusable
- Earplug Material Foam/Thermoplastic
- Cord Options Corded
- Earplug Shape Round
Product Information
Dimensions
Earplug Size | Regular |
Details
Series | E-A-R |
Reusability | Reusable |
Earplug Material | Foam/Thermoplastic |
Item | Earplugs |
Cord Options | Corded |
Earplug Shape | Round |
Noise Reduction Rating | 28 dB |
Earplug Color | Blue/Yellow |
Features | Electrically Insulated |
Cord Material - Hearing Protection | Vinyl |
Standards | CSA Class AL |
Insertion Method | Push-to-fit |
Cord Color | Blue |
Dielectric | No |
Metal Detectable | No |
Description
3MTM E-A-R PUSH-INS CORDED EARPLUGS 318-1003, 200 PAIRS THESE PUSH-TO-FIT, CORDED FOAM EARPLUGS ARE EASY TO USE AND COMFORTABLE. - POLY BAG KEEPS EACH PAIR OF EARPLUGS CLEAN BEFORE USE. - BLUE STEM MAKES INSERTION AND REMOVAL EASY AND HELPS KEEP THE TIPS CLEAN WHEN THE WEARER'S HANDS ARE DIRTY - NOISE REDUCTION RATING (NRR)* 28 DB. CSA CLASS AL. - TEST COMPATIBLE WITH 3M¿ E-A-RFIT¿ VALIDATION SYSTEM. *THE NRR MAY OVERESTIMATE THE HEARING PROTECTION PROVIDED DURING TYPICAL USE. 3M RECOMMENDS REDUCING THE NRR BY 50% FOR ESTIMATING THE AMOUNT OF NOISE REDUCTION PROVIDED. 3M IS LEADING THE ADVANCEMENT OF HEARING CONSERVATIONTM.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643)
- LYLE Safety Sign, Bees Stay Clear, 7in.H (U4-1080-RA_10X7)
- PIP Vinyl Coated Gloves, Full Coverage, Yellow, L, 12PK (59-2515/L)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 9-1/2M, Lace Up, Brown, PR (A7264 SZ: 9.5M)
- 3M Corded Replacement Earpiece Ear Plugs, Gray (EARBUDTIPS)
- 3M DISPOSABLE EARPLUGS4PK (90580H4-C)
- 3M E-A-R Classic Disposable Earplug, Corded, Yel, PK200, 29 dB, Yellow, 200 PK (3111101)
- 3M CORDED EAR PLUGS (90716H3-DC)
- 3M Ear Plugs, 200 PK (51138-29008)
- 3M Ear Plugs, 1 PR (93045-98015)
- 3M PELTOR Tri-Flange ABS/Elastomeric Polymer Ear Plugs, Flanged Shape, 100 PK (10093045980168)
- 3M Ear Plugs