Shop All Ear Plugs
3M E-A-R
Ear Plugs, 500 PK
Mfr # 10080529910124
Zoro # G007465694
product price: $132.99
/pk 500, $0.27/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pairs Per Package 500 pair
- Standards ANSI S.3.19-1974
- Metal Detectable No
- Ear Muff Style Uncorded
- Material Polyurethane Foam
Product Information
Details
Item | Ear Plugs |
Pairs Per Package | 500 pair |
Standards | ANSI S.3.19-1974 |
Metal Detectable | No |
Ear Muff Style | Uncorded |
Material | Polyurethane Foam |
Description
EARsoft Yellow Neon Blasts ear plugs have a tapered shape and colorful look to make them the choice of wearers everywhere Just because they're fun doesn't mean they're not serious protectors These earplugs provide the highest attenuation of any earplug in the industry NRR 33dB So not only do they look and work great, they feel great too EARsoft Yellow Neon Blasts earplugs are the perfect answer for compliance problems 500 count plugs are available in a convenient earplug dispenser
- •NRR 33dB - highest NRR available
- •Self-adjusting foam
- •Tapered shape allows for less pressure in the ear canal
- •500 count dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 3/4 in W, White (M6-18-498)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Safety Orange Plastic Chain (50012-100)
- ACTION CHEMICAL Disposable Lab Coat, L, Green, PK30 (M1710G-L)
- AZAR DISPLAYS 5" H x 12" L Black C-Channel (600512-BLK)
- 3M E-A-R Ear Plugs, 200 PK (10080529120868)
- 3M E-A-R Ear Plugs, 200 PK (10080529400533)
- 3M E-A-R Ear Plugs, 200 PK (10080529110593)
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable PVC Foam Probed Test Ear Plugs, Cylinder Shape, N/A, Yellow, 50 PK (393-2009-50)
- 3M E-A-R E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (311-1106)
- 3M E-A-R Ear Plugs, 100 PK (10080529110111)
- 3M Cylinder Shape, 33 dB, Yellow (310-1101)
- 3M E-A-R Hearing Protection