Shop All Ear Plugs
3M E-A-R
Ear Plugs, 200 PK
Mfr # 10080529100525
Zoro # G307465745
$68.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC Foam
- Ear Muff Style Uncorded
Product Information
Details
Item | Ear Plugs |
Material | PVC Foam |
Ear Muff Style | Uncorded |
Description
3M EAR Classic Small earplugs offer excellent protection NRR 29dB, have an easytouse cylinder shape, are made of soft foam and are moisture resistant Classic Small earplugs provide the same NRR as the Classic with a more comfortable fit for people with smaller ear canals These useful earplugs are also nonallergic, nonflammable, and their bright yellow color assures compliance 3M EAR Classic earplugs provide allday comfort 200 pairs per dispenser
- •More comfortable fit for people with smaller ear canals
- •Slow-recovery foam helps ensure comfort and minimize pressure
- •Bright yellow color provides a quick visual compliance check
- •Dermatologically safe foam is non-irritating, nonflammable, and moisture-resistant
- •NRR 29dB
- •ANSI S3.19-1974; CSA Class AL
- •200 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In Black Vinyl Number 6, 10PK (A30406)
- 5.11 Tactical Boots, 11, W, Black, Composite, PR (12416)
- CARHARTT Wrk Boots, Mens, 11, M, Insulated, Drk Brn, PR (CMF8389-11M)
- MSA SAFETY Lanyard, 3 ft., Green (10193124)
- 3M E-A-R No Touch(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, 29 dB, Purple, 50 PK (393-2013-50)
- 3M E-A-R Ear Plugs, 100 PK (10080529110111)
- 3M E-A-R Ear Plugs, 500 PK (10080529910018)
- 3M E-A-R Ear Plugs, 200 PK (10080529120639)
- 3M E-A-R Ear Plugs, 100 PK (10080529400038)
- 3M E-A-R Ear Plugs, 200 PK (10080529110012)
- 3M E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, M, Blue, 100 Pairs (311-1127)
- 3M E-A-R Ear Plugs