Shop All Ear Plugs
3M E-A-R
Ear Plugs, 1000 PK
Mfr # 10080529110821
Zoro # G107465686
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI S.3.19-1974
- Metal Detectable No
- Ear Muff Style Uncorded
- Material PVC Foam
Product Information
Details
Item | Ear Plugs |
Standards | ANSI S.3.19-1974 |
Metal Detectable | No |
Ear Muff Style | Uncorded |
Material | PVC Foam |
Description
3M EAR Classic earplugs offer excellent protection NRR 29dB, have an easytouse cylinder shape, are made of soft foam and are moisture resistant These earplugs are also nonflammable, and their bright yellow color assures compliance EAR Classic uncorded earplugs provide allday comfort
- •Cylinder shape, NRR 29dB
- •Moisture resistant, slow recovery foam
- •Uncorded and yellow in color
- •1000 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Velvet Rope Green With Pol.Brass Snap Ends 6ft.Cotton Core (HDVL510Rope-60-GN-SE-PB)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, (4) Boxes (GL040-0111)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XL)
- 3M PROTECTA Full Body Harness for Hot Work, M/L, Kevlar(R)/Nomex(R) (1191379)
- 3M E-A-R UltraFit(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Yellow, 50 PK (393-2001-50)
- 3M E-A-R Polyurethane Foam Classic Earplugs, 29 dB, Yellow, 1000 PK (MMM3911001)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Tapered Shape, 33 dB, Yellow, 50 PK (393-2014-50)
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable PVC Foam Probed Test Ear Plugs, Cylinder Shape, N/A, Yellow, 50 PK (393-2009-50)
- 3M E-A-R E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (311-1106)
- 3M E-A-R Ear Plugs, 200 PK (10080529180114)
- MOLDEX Moldex 6644 SparkPlugs® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser (6644)
- 3M E-A-R Ear Plugs