Shop All Ear Plugs
3M E-A-R
Ear Plugs, 100 PK
Mfr # 10080529110111
Zoro # G607465728
product price: $174.99
/pk 100, $1.75/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Material - Hearing Protection Vinyl
- Ear Muff Style Corded
- Standards ANSI S.3.19-1974
- Material Vinyl
- Cord Color Blue
Product Information
Details
Item | Ear Plugs |
Cord Material - Hearing Protection | Vinyl |
Ear Muff Style | Corded |
Standards | ANSI S.3.19-1974 |
Material | Vinyl |
Cord Color | Blue |
Metal Detectable | No |
Description
3M EAR Express Pod Plugs contoured foam earplugs feature a pod design which eliminates the need to touch the foam during insertion The slow recovery foam inserts easily and stays in place The soft, flexible grips are blue and allow easy insertion and disposable ear protection These pod designed earplugs have a NRR 25dB 100 pairs per dispenser
- •Pod design, NRR 25dB
- •Soft flexible grips for easy insertion and removal
- •Slow recovery foam
- •Corded, blue grips
- •Packaged in a cardboard case
- •100 pairs per dispenser The 3M products on this page must be used in accordance with OSHA regulations, and the user instructions, warnings and limitations accompanying each product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Marking Tags, 2-3/4" x 1-11/16", White, 1000 Tags/Box (12201)
- 5.11 Apex Pants, Size 35" x 34", Dark Navy (74434)
- DANNER Size 9 1/2 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-9.5M)
- LYLE Notice Sign, 10\u0022 x 14\u0022, Vinyl, 10 in H, 14 in W, Reflective Sheeting, U5-1182-RD_14X10 (U5-1182-RD_14X10)
- 3M E-A-R 3M 3111105 EAR Classic Plus Large Disposable Foam Corded Earplugs, 200 Pairs, 200PK (10080529110234)
- 3M E-A-R Ear Plugs, 200 PK (10080529110012)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK (393-2004-50)
- 3M E-A-R E-A-R Classic Reusable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (OCS1137)
- 3M E-A-R E-A-R Classic Small Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (311-1106)
- 3M E-A-R Ear Plugs, 200 PK (10080529110333)
- MOLDEX Moldex 6654 SparkPlugs® Multi-Color Foam Earplugs, Corded, 100 Pairs/Box (6654)
- 3M E-A-R Hearing Protection