Shop All Ear Plugs
3M E-A-R
E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK
Mfr # 393-2005-50
Zoro # G0162478
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-Rsoft(TM)
- Reusability Disposable
- Earplug Material Foam
- Cord Options Uncorded
- Earplug Shape Bell
Product Information
Dimensions
Earplug Size | Universal |
Details
Series | E-A-Rsoft(TM) |
Reusability | Disposable |
Earplug Material | Foam |
Item | Probed Test Ear Plugs |
Cord Options | Uncorded |
Earplug Shape | Bell |
Earplug Color | Yellow |
Pairs Per Package | 50 |
Cord Color | Assorted |
Insertion Method | Push-In |
Metal Detectable | No |
Cord Material - Hearing Protection | Acetal |
Earplug Packaging | Bulk Bag, Unwrapped |
Earplug Pair Pack Type | Loose |
Band Material | ABS |
Cord Material | Acetal |
Electrically Insulated | Yes |
Description
Ear Plugs, Noise Reduction Rating 28 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Disposable, Cord Options Uncorded, Earplug Size S, Earplug Material Foam, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Electrically Insulated Yes, Band Color Assorted, Series E-A-R E-Z-Fit, Cord Material Acetal, Band Material ABS, Cord Color Blue, Pairs per Package 50, Earplug Color Yellow, Metal Detectable No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Led Baton, Red (KE-SLB23)
- MAXIFLEX Seamless Knit Nylon Gloves, Nitrile Coated MicroFoam Grip on Palm/Fingers, Small, Gray, Pair, 12PK (34-874/S)
- MSA SAFETY Calibration Gas Cylinder, 58L (10045035)
- HONEYWELL Cut-Resistant Gloves, XS, 10 Gauge, A9, PR (29-0910B/6XS)
- 3M E-A-R Polyurethane Foam Classic Earplugs, 29 dB, Yellow, 1000 PK (MMM3911001)
- 3M E-A-R Ear Plugs, 100 PK (10080529110111)
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable PVC Foam Probed Test Ear Plugs, Cylinder Shape, N/A, Yellow, 50 PK (393-2009-50)
- 3M E-A-R Push-In(TM) Disposable Foam Probed Test Ear Plugs, Pod Shape, N/A, Yellow, 50 PK (393-2002-50)
- 3M E-A-R UltraFit(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Yellow, 50 PK (393-2001-50)
- 3M E-A-R Ear Plugs, 100 PK (10080529210002)
- BON TOOL Bon 84-538 Ear Plugs, 3M Foam (200 Pr/Pkg) (84-538)
- 3M E-A-R Hearing Protection