Shop All Ear Plugs
3M E-A-R
E-A-R Soft Foam Ear Plugs, 33 dB, Yellow, 200 PK
Mfr # OCS1136
Zoro # G5014180
product price: $126.99
/pk 200, $0.63/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-R Soft
- Earplug Material Foam
- Cord Options Corded
- Noise Reduction Rating 33 dB
- Earplug Color Yellow
Product Information
Details
Series | E-A-R Soft |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Corded |
Noise Reduction Rating | 33 dB |
Earplug Color | Yellow |
Pairs Per Package | 200 |
Insertion Method | Roll-Down |
Earplug Packaging | Carrying Case |
Description
E-A-Rsoft,Earplugs,Yel Neon,Corded,PK200, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Cord Options Corded, Earplug Material Foam, Earplug Packaging Carrying Case, Series E-A-Rsoft,Earplugs, Standards ANSI S3.19-1974, CSA Class AL, Pairs per Package 200, Earplug Color Yellow, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 12" dia. (PED-12)
- BRADY Floor Marking Tape, Black/White, 3"W, 100ft (177040)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, S (804GRCNS)
- BROTHER INTERNATIONAL Blk on Wht 1 2'' Industrial (TZES231)
- 3M E-A-R Ear Plugs, 1000 PK (10080529110821)
- 3M E-A-R Ear Plugs, 200 PK (10080529100525)
- 3M E-A-R Ear Plugs, 200 PK (10080529180114)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK (393-2005-50)
- 3M E-A-R Ear Plugs, 200 PK (10080529120868)
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable Foam Probed Test Ear Plugs, Cylinder Shape, N/A, Yellow, 50 PK (393-2003-50)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange (18-10003)
- 3M E-A-R Ear Plugs