Shop All Ear Plugs
3M
E-A-R Classic Foam Ear Plugs, 200 PK
Mfr # 311-1101
Zoro # G7515605
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series E-A-R Classic
- Earplug Material Foam
- Cord Options Corded
- Pairs Per Package 200
- Standards CSA Class AL
Product Information
Details
Series | E-A-R Classic |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Corded |
Pairs Per Package | 200 |
Standards | CSA Class AL |
Insertion Method | Roll Down |
Cord Color | Blue |
Cord Material - Hearing Protection | Vinyl |
Metal Detectable | No |
Features | Electrically Insulated; Moisture Resistant |
Dielectric | No |
Description
3MTM E·A·R Classic Earplugs, Corded, PVC Foam, Yellow, 200 Pairs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Safety Glasses, Gray Plutonite Lens, Scratch-Resistant (OO9146-01)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (511BLA5)
- NMC Caution Fall Protection Required In This Area Sign (C681RB)
- ACCUFORM Label, Corrosive, 2x2 In, Poly, 250 Roll (LZH614EV2)
- 3M E-A-R Push-Ins Reusable Corded Ear Plugs, Pod Shape, NRR 28 dB, Blue/Yellow, 200 Pairs (318-1003)
- 3M E-A-Rsoft Disposable Foam Earplugs, Bullet; Tapered Shape, 33 dB, Yellow (7000002306)
- 3M Corded Replacement Earpiece Ear Plugs, Gray (EARBUDTIPS)
- 3M E-A-R EXPRESS Pod Plugs Reusable Corded Ear Plugs, Pod Shape, NRR 25 dB, M, Yellow, 100 Pairs (311-1114)
- 3M Skull Screws Reusable Foam Ear Plugs, Bell Shape, 32 dB, Silver, 120 PK (P1300)
- 3M Ear Plugs, 1 PR (80529-12063)
- RADIANS Ear Plugs, 1 PR (JP3265ID)
- 3M Ear Plugs