Shop All Adhesive Discs
3M
Dust Free Disc, 5x NH, 40, 5 In D, PK500
Mfr # 01665
Zoro # G5897832
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 40
- Vacuum Hole Design 8 Hole
- Abrasive Material Aluminum Oxide
- Grade Coarse
Product Information
- Brand 3M
- MFR # 01665
- Zoro # G5897832
- UPC # 00051131016651
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | 40 |
Vacuum Hole Design | 8 Hole |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Paper |
Series | 251U |
Abrasive Type | Coated |
Abrasive Grit | 40 |
Disc Backing Material | Paper |
Abrasive Grade | Coarse |
Backing Weight | E |
Color | Green |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Number of Vacuum Holes | 5 |
Coating Coverage | Open |
Product Type | PSA Disc |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grit 40, Overall Diameter 5 in, Product Type PSA Disc, Series 251U, Number of Vacuum Holes 5, Color Green, Grade Coarse, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/8 Sglcut Piloted Diemill (22001)
- OREGON Spring Arm Return (522651)
- NORTON ABRASIVES Plate Mounted Grinding Disc, 9 In Dia, 46G (66253049115)
- WEILER Flap Disc, 7 in. x 40 Grit, 5/8-11, (98920)
- 3M PSA Sanding Disc, Grit 400, 5" dia., PK100 (7100199692)
- 3M PSA Disc Roll, 6 In, 320 Grit, PK500 (60600110674)
- 3M PSA Sanding Disc, 80 Grit, 5" Dia., PK250 (900DZ)
- 3M Trizact PSA Film Disc Roll 568XA, 5inx5/ (568XA)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 80G, PK12 (70070996221)
- 3M PSA Sanding Disc, SC, Mesh, 20in, 60G, PK12 (7007099618)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 80 Grit (30562)
- 3M Adhesive Discs