Shop All Sponges and Scouring Pads
3M
Dust-Channeling Sanding Sponge, 2 1/2" W
Mfr # 2500TRI-60C-CH
Zoro # G902542964
product price: $4.89
/ea
Sold in multiples of 12 for $58.68
$58.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Features Diamond-Patterned Side Channels Dust Away from Your Surface and is Great for Detailed Sanding, Suitable for Wet Sanding or Dry Sanding
- Series 2500TRI-60C-CH
- Overall Length 4 1/2 in
Product Information
- Brand 3M
- MFR # 2500TRI-60C-CH
- Zoro # G902542964
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Overall Length | 4 1/2 in |
Overall Width | 2 1/2 in |
Details
Item | Dust-Channeling Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Features | Diamond-Patterned Side Channels Dust Away from Your Surface and is Great for Detailed Sanding, Suitable for Wet Sanding or Dry Sanding |
Series | 2500TRI-60C-CH |
Sponge Shape | Rectangle |
Number of Abrasive Sides | 4 |
Resistance Properties | Clog |
Overall Thickness | 1 in |
Grit | 60 |
Description
Dust-Channeling Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Coarse, Grit 60, Number of Abrasive Sides 4, Series 2500TRI-60C-CH, Overall Length 4 1/2 in, Overall Thickness 1 in, Overall Width 2 1/2 in, Features Diamond-Patterned Side Channels Dust Away from Your Surface and is Great for Detailed Sanding, Suitable for Wet Sanding or Dry Sanding, Resistance Properties Clog, Sponge Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Blue, Resin, 0 Openings (FG263100BLUE)
- TRIMACO Carpet Film, 2 mil, 24"x200, Reverse Wound (62420)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Orange, Plastic, 8 in L Overall (44017)
- GLOBE SCIENTIFIC Stat Red Specimen Bag, Ziplock, PK1000 (4950A)
- 3M General Purpose Hand Pad, 7447, Maroon, 6"X9" (48011-04029)
- 3M 200CC 4in x 5 1/2in Scotch-Brite, Griddle Screen, 20PK (399200CC)
- 3M Scotch-Brite® Heavy-Duty Scour Pad, 3-3/4"WX6"L, Green, 3/Pack, 10 Packs/Carton (22310CT)
- 3M Bath Scrubber, Nonscratch, w/2' Hvy-dty Handle, , BE/SR, PK 4 (MMM549X4CT)
- 3M 3M COMMERCIAL SPNGE 7.5"" (C41)
- 3M Sanding Sponge, 3 3/4" L, 2 5/8" W (907-ESF)
- 3M Scotch-Brite Heavy Duty Scouring Pad For All Purpose 6 in. L , 3PK (223-10)
- 3M Sponges and Scouring Pads