Shop All Duct Tapes
3M
Duct Tape, Wht, 50 yd. L x 3/4in. W
Mfr # 3903
Zoro # G8603113
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family White
- Duct Tape Length 50 yd
- Performance Temp. Up to 250 Degrees F
- Material Embossed Vinyl
- Tensile Strength 14 lb-in
Product Information
- Brand 3M
- MFR # 3903
- Zoro # G8603113
- UPC # 21200455148
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.75 in |
Duct Tape Length | 50 yd |
Diameter | 3.141 in |
Metric Tape Length | 45.7 m |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19.1 mm |
Imperial Tape Length | 50 yd |
Description
Tape Thickness 6.5 mil, Tape Brand 3M(TM), Common Industry Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse, Indoor Only, Imperial Tape Length 50 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 3903, Tape Backing Material Vinyl Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 15.4 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20R676BI)
- NEWBORN Dripless Manual Caulk Gun, For 10 oz Container Size, 10:1, Half Barrel Frame (930-GTD)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Tube, 592, Off White, Paste (209761)
- 3M Duct Tape, Wht, 50 yd. L x 1/2in. W (3903)
- 3M Duct Tape, Wht, 50 yd. L x 3in. W (3903)
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, White, Vinyl (1-50-3903-WHITE)
- 3M Duct Tape, 2 x 50 yd, 6.5 mil, Blue, Vinyl (3903)
- 3M Duct Tape, 9.0 Mil, 1"x60 yds., Silver, PK36 (T9863939)
- 3M Duct Tape, 9.0 Mil, 1"x60 yds., Silver, PK3 (T98639393PK)
- GORILLA GLUE Duct Tape, Silver, 27.4 m Tape L (105634)
- 3M Duct Tapes