Shop All Duct Tapes
3M
Duct Tape, Vinyl, 48mm x 54.8m
Mfr # 70006250602
Zoro # G8658350
product price: $17.75
/ea
Sold in multiples of 24 for $426.00
$426.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 48 mm
- Duct Tape Length 60 Linear Yard
- Tensile Strength 28 lb/in
- Tape Core Diameter 15.454 in
- Max. Tape Performance Temp. 200 Degree Fahrenheit
Product Information
- Brand 3M
- MFR # 70006250602
- Zoro # G8658350
- UPC # 051131069763
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 48 mm |
Duct Tape Length | 60 Linear Yard |
Tape Core Diameter | 15.454 in |
Details
Tensile Strength | 28 lb/in |
Item | Duct Tape |
Max. Tape Performance Temp. | 200 Degree Fahrenheit |
Tape Elongation | 19 Percent |
Adhesive | Rubber |
Number of Adhesive Sides | 1 |
Description
Duct Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Copper Foil Tape with Conductive Adhesive, 1 In. Wide x 36 Yards Long (CFT-1)
- 3M 3M 4929 VHB Tape 0.5" x 5yd, Black, 25 mil (4929)
- LOCTITE Thread Sealant, 242R Threadlocker Blue, Medium Strength 50 ml Bottle (LOC24231)
- 3M Sealant, 10.5 oz, Cartridge, Gray, Polyurethane Base, 12 PK (540)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Green, PK24 (T967764G)
- 3M Duct Tape, 1-1/2 In x 50 yd, 6.5 mil, Gray (1.5-50-3903-GREY)
- 3M Duct Tape, 2 x 50 yd, 6.5 mil, Black, Vinyl (3903)
- 3M MultiUse Duct Tape 2960A 1.88"x60, PK24 (2960-A)
- 3M Duct Tape, 2 In x 60 yd, 12.6 mil, Olive (8979N)
- 3M Duct Tape, Blue, 55m, PK48 (8979)
- 3M Duct Tape, 1-1/2 In x 50 yd, 6.5 mil, White (1.5-50-3903-WHITE)
- 3M Duct Tapes