Shop All Duct Tapes
3M
Duct Tape, Gray, 50 yd. L x 1/2in. W
Mfr # 3903
Zoro # G8603025
original price:
$10.75
9% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Family Gray
- Duct Tape Length 50 yd
- Performance Temp. Up to 250 Degrees F
- Material Embossed Vinyl
- Tensile Strength 14 lb-in
Product Information
- Brand 3M
- MFR # 3903
- Zoro # G8603025
- UPC # 21200455148
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.5 in |
Duct Tape Length | 50 yd |
Diameter | 3.141 in |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 50 yd |
Metric Tape Length | 45.7 m |
Metric Tape Width | 12.7 mm |
Description
Tape Thickness 6.5 mil, Tape Brand 3M(TM), Common Industry Assembly & Manufacturing, General Maintenance & Repair, Safety, Warehouse, Indoor Only, Imperial Tape Length 50 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 3903, Tape Backing Material Vinyl Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape, Duct & Repair Tape, Adhesion to Steel 15.4 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Label Tape, Yellow, 3/4 in., PK4 (F13485-0075)
- FROGTAPE 1.88" x 60 Yds Frog Tape Multi-Surface Painter's Masking Tape (143177)
- PEARL Twill Tape, 1 In Wide, 36 Yds, Natural (2Pk) (M1900-0001-1-36)
- LOCTITE Pipe Joint Compound, 5117 Type, Temperature Range: -65F to 400F, Size: 16 oz brush can OLD # 30557 (LOC1534294)
- 3M Duct Tape, Gray, 50 yd. L x 3/4in. W (3903)
- 3M Duct Tape, Gray, 50 yd. L x 3in. W (3903)
- 3M General Purpose Vinyl Tape 764 (764)
- 3M 3M™ 764 Vinyl Tape, 5.0 Mil, 1" x 36 yds, Yellow, 36/Case (T965764Y)
- 3M Mult-PurposeDuctTp3900Blck, 48mmx5, PK24 (5151)
- 3M Tape, Econ, .5x1296, Trans (5910121296)
- NASHUA Duct Tape, 72mm W, 55m L, Industrial, Black (2280)
- 3M Duct Tapes