Shop All Duct Tapes
3M
Duct Tape, Blue, 55m, PK48
Mfr # 8979
Zoro # G5478159
product price: $779.99
/pk 48, $16.25/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Blue
- Duct Tape Length 55 m
- Performance Temp. Up to 200 Degrees F
- Material Polyethylene Over Cloth Scrim
- Tensile Strength 36 lb-in
Product Information
- Brand 3M
- MFR # 8979
- Zoro # G5478159
- UPC # 00048011539225
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 24 mm |
Duct Tape Length | 55 m |
Metric Tape Length | 54.8 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 15/16 in |
Metric Tape Width | 24 mm |
Description
Constructed of polyethylene film laminated to cloth with a rubber adhesive, this tape resists curling and tears off the roll cleanly for easy application on rough surfaces. 3M performance Plus duct tape 8979 has a unique construction that allows for applications indoors and outdoors. It is removable with little or no adhesive residue up to six months after application. The tape was tested for flame spread using test method UL723, ASTM E84 and can be used at temperatures as high as 200F for up to 30 minutes. This sturdy cloth-reinforced tape can be torn from the roll by hand and sticks instantly, providing a wide range of convenient solutions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (4-20-467MP)
- 3M Hot Glue Sticks, 8074 Series, Yellow, 24 oz, Aerosol Can (08074)
- POLYKEN PE Film Tape, Red, 72mm x 55m, Pinked (757)
- PERMATEX Gasket Sealant, 3 Oz Tube, Black (80016)
- 3M Duct Tape, Blue, 55m, PK24 (8979N)
- 3M Duct Tape, Wht, 50 yd. L x 1/2in. W (3903)
- 3M Blue Duct Tape 3920-BL, 1.88"x20ydPK12 (3920-BL)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Green, Vinyl (4-50-3903-GREEN)
- 3M 1.88 in.X40Yds Hd All Weather Duct Tape (2540)
- 3M Duct Tape, 2 x 60 yd, 12.6 mil, Slate Blue (8979)
- 3M Duct Tape 8979, Blue, 72inx54-5/64, 12 mil (8979)
- 3M Duct Tapes