Shop All Duct Tapes
3M
Duct Tape, 6.3 Mil, 3"x50 yds., Gray, PK18
Mfr # T9883903
Zoro # G4904028
product price: $629.99
/pk 18, $35.00/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Gray
- Duct Tape Width 3"
- Duct Tape Length 50 yd.
- Material vinyl
- Duct Tape Thickness 6.3 mil
Product Information
- Brand 3M
- MFR # T9883903
- Zoro # G4904028
- UPC # 00021200449895
- Country of Origin Taiwan, Province of China
- Category Duct Tapes
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 50 yd. |
Details
Tape Color Family | Gray |
Material | vinyl |
Duct Tape Thickness | 6.3 mil |
Color | Gray |
Duct Tape Grade | General |
Item | Duct Tape,3x50 yd.,Silver,PK18 |
Description
3M Vinyl Duct Tape 3903 is a hand-tearable general purpose tape with a rubber adhesive and embossed vinyl backing. This tape is ideal for a variety of purposes including temporary repairs, identification, contrast, decoration, securing wiring, bundling, sealing, holding, protecting and other jobs including applications requiring moisture resistance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT Tape 15-Ft 105W Resistance Hea (AHB0115A)
- MAKITA Telescoping Blower Nozzle, For XBU02 (183R02-0)
- PRO SEAL Oil-Resistant RTV Silicone Sealant, 3 oz, Black, Temp Range -75 to 500 Degrees F (80046)
- GB Spray Liquid Tape, Black (LTS-400)
- 3M VINYL DUCT TAPE (3M6984)
- 3M Duct Tape, 2 In x 60 yd, 10.5 mil, Black (6969)
- 3M Duct Tape, 2 x 60 yd, 12.6 mil, Slate Blue (8979)
- 3M Duct Tape, 1-1/2 In x 50 yd, 6.5 mil, Gray (1.5-50-3903-GREY)
- 3M Duct Tape, Wht, 50 yd. L x 3/4in. W (3903)
- 3M Aluminum Foil Tape, 4.6 Mil, 2"x5 yds., Silver (T967425R)
- VELCRO BRAND Velcro 24X3/4 Blk Fabric Tape (VEL-91878-USA)
- 3M Duct Tapes