Shop All Duct Tapes
3M
Duct Tape, 10.7 Mil, 2"x60 yds., Black, PK24
Mfr # T9876969B
Zoro # G4904131
product price: $1,359.99
/pk 24, $56.67/ea
Free Shipping & Returns
$1,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 2"
- Duct Tape Length 60 yd.
- Material Cloth
- Duct Tape Thickness 10.7 mil
Product Information
- Brand 3M
- MFR # T9876969B
- Zoro # G4904131
- UPC # 00021200227738
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 2" |
Duct Tape Length | 60 yd. |
Details
Tape Color Family | Black |
Material | Cloth |
Duct Tape Thickness | 10.7 mil |
Color | Black |
Duct Tape Grade | Extra Heavy Duty |
Item | Duct Tape,2x60 yd.,Black,PK24 |
Description
Duct Tape,2x60 yd.,Black,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HDL HARDWARE Gray Walnut Seam-Fil 1 Oz Tube (934)
- AKONA 10 oz. Mortar Repair 10 oz., PK12, Masonry Finish, Gray (103174)
- INTERTAPE METALLIZED 2 X120YD HVAC FILM TAPE (4141)
- SCOTCH Electrical Tape Rbbr 15' (6165-BA-10)
- 3M Duct Tape, 1-1/2 In x 50 yd, 6.5 mil, Gray (1.5-50-3903-GREY)
- 3M VINYL ELECT TAPE 3/4"x 66' ( 1 ROLL) (3M06132)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds., Yellow, PK6 (T967764Y6PK)
- 3M VlueDctTp1900Slvr, 1.88nx50yd5.8m, PK24 (1900)
- 3M General Purpose Vinyl Tape 764, PK12 (764)
- 3M Tape, Duct Type, 6" W x 55m L, PK6 (8979)
- NASHUA Duct Tape, 48mm W, 110m L, Industrial (555)
- 3M Duct Tapes